Skip Content
TUB 19 X 24.5 X 9.5 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TUB 19 X 24.5 X 9.5

AKRO-MILS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AKM34240GREY
  • Mfr. Model # 34240GREY
  • UNSPSC # 24110000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.5 lbs

Technical Specs

  • Colour Gray
  • Item Container
  • Material Industrial Grade Polymer
  • Outside Width 24-1/2"
  • Outside Length 19"
  • Outside Height 9-1/2"
  • Load Capacity 200 lbs.
  • Inside Width 23-3/4"
  • Inside Length 18-1/4"
  • Inside Height 8-3/4"
  • Volume Capacity 2.19 cu. ft.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list