Skip Content
TS199XXL THERMO GLOVE ANTI-FATIGUE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

TS199XXL THERMO GLOVE ANTI-FATIGUE

IMPACTO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # IMOTS199XXL
  • Mfr. Model # TS199XXL
  • UNSPSC # 46181504
  • CATALOGUE PAGE # 2469
  • Shipping Weight 1.0 lbs

Technical Specs

  • Colour Black
  • Size 2X-Large
  • Item Thermo Glove
  • Cuff Tab with Hook & Loop
  • Closure Type Hook & Loop
  • Palm Material Antislip Layered Fabric
  • Back Material Antislip Layered Fabric
  • Finger Style 3/4 Finger
  • Palm Construction Antislip Layered Fabric
  • Knuckle Padding Material Foam/Thermoplastic Rubber

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List