Skip Content
TS SERIES TOGGLE,1 POLE,2 POS,SCREW close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TS SERIES TOGGLE,1 POLE,2 POS,SCREW

HONEYWELL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG24D486
  • Mfr. Model # 24D486
  • UNSPSC # 39121501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.005 lbs

Technical Specs

  • Item MICRO SWITCH(TM) Toggle Switch
  • Contact Form SPST
  • Special Features Bright Nickel Lever And Bushing,
  • Switch Function Off/On
  • Number of Connections 2
  • Terminals Screw
  • HP 3/4
  • Includes Thermoset Phenolic Case
  • Recommended Use Commercial Application - indoor use
  • Standards UL
  • Operating Temp. Range 60 Degrees C
  • Mounting Hole 0.50" dia.
  • Actuator Length 0.65"
  • Stem Length 0.470"
  • Stem Dia. and Thread Size 0.236"
  • AC Contact Rating 20A @ 125VAC, 10A @ 277VAC
  • Actuator Style Standard Lever
  • Actuator Color Silver
  • Stem Color Silver

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list