Skip Content
TS BACK-UP DISC PADS,4 DIA,1/4 LN S close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TS BACK-UP DISC PADS,4 DIA,1/4 LN S

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW26W936
  • Mfr. Model # 26W936
  • UNSPSC # 31191505
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.2 lbs

Technical Specs

  • Item Backup Pad
  • Max. Speed 12,000 RPM
  • Body Material Rubber & Metal
  • Density Medium
  • Diameter 4"
  • Back Mounting Type Straight Shaft
  • Face Mounting Type TS
  • Back Mounting Size 1/4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list