TS BACK-UP DISC PADS,2 DIA,1/4 LN S close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

TS BACK-UP DISC PADS,2 DIA,1/4 LN S

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW26W933
  • Mfr. Model # 26W933
  • UNSPSC # 31191505
  • CATALOGUE PAGE # 596
  • Shipping Weight 0.01 lbs

Technical Specs

  • Body Material Rubber & Metal
  • Item Backup Pad
  • Density Medium
  • Face Mounting Type TS
  • Back Mounting Type Straight Shaft
  • Back Mounting Size 1/4"
  • Max. RPM

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list