Skip Content
TS BACK-UP DISC PADS,2 DIA,1/4 LN S close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TS BACK-UP DISC PADS,2 DIA,1/4 LN S

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW26W932
  • Mfr. Model # 26W932
  • UNSPSC # 31191505
  • CATALOGUE PAGE # 596
  • Shipping Weight 0.01 lbs

Technical Specs

  • Body Material Rubber & Metal
  • Item Backup Pad
  • Diameter 2"
  • Max. Speed 25,000 RPM
  • Density Hard
  • Face Mounting Type TS
  • Back Mounting Type Straight Shaft
  • Back Mounting Size 1/4"

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List