TRY SQUARE 8 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

TRY SQUARE 8

STANLEY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # STT46-502
  • Mfr. Model # 46-502
  • UNSPSC # 27111803
  • CATALOGUE PAGE # 289
  • Shipping Weight 0.235 lbs

Product Details

Lightweight square for measuring 45 degree and 90 degree angles. Plastic handle. Blade: 8 inches with 1/8 inch graduations.

Technical Specs

  • Item Try/Miter Square
  • Body Size 8 x 1-1/2"
  • Finish Aluminium
  • Graduations 1/16"
  • Includes Square only
  • Material Aluminium/Plastic
  • Number of Pieces 1
  • Size 8"
  • Use With Measuring and Layout
  • Tongue Size 5 1/8 x 1 5/8"
  • Features Embossed Graduations

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list