Skip Content
TRUNK FOR CIRCUIT BREAKER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TRUNK FOR CIRCUIT BREAKER

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY99305
  • Mfr. Model # 99305
  • UNSPSC # 46171511
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.73 lbs

Technical Specs

  • Colour Gray
  • Includes (1) Mini Cable Lockout, (2) 120V Snap-On Breaker Lockouts, (2) 120/277V Clamp-On Breaker Lockouts, (2) 480/600V Clamp-On Breaker Lockouts, (1) Universal Multi-Pole Breaker Lockout, (1) Oversized Breaker Lockout, (2) Cleats for 120/277V Clamp-On Lockout, (2) Cleats for 480/600V Clamp-On Lockout, (1) Lockout Toolbox
  • Item Portable Lockout Kit
  • Number of Components 14
  • Case Style Tool Box
  • Number of Padlocks Included 0
  • Lockout Application Electrical Lockout
  • Filled/Unfilled Filled
  • Standards OSHA 1910.147
  • Portable Yes
  • Case Material Polyethylene
  • Language English
  • Case Height 14"
  • Case Width 5-1/4"
  • Case Depth 6-1/2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list