TRUE RMS PROFESSIONAL MULTIMETER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

TRUE RMS PROFESSIONAL MULTIMETER

EXTECH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # EXTEX411
  • Mfr. Model # EX411
  • UNSPSC # 41113630
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.3 lbs

Technical Specs

  • Bar Graph No
  • Item Digital Multimeter
  • Basic DC Accuracy +/-0.30% of Reading + 2 Digits
  • Min./Max. Memory No
  • Battery Type 9V Alkaline
  • Includes Test Leads, Multi-Position Tilt Stand, Magnetic Hanging Strap, Holster, K-Type Temp Probe, Battery and Instructions
  • Audible Continuity Yes
  • Temp. Range -4 Degrees F - 1382 Degrees F
  • Display Backlit LCD
  • Auto Ranging No
  • Data Logging No
  • Series EXTECH (R) EX411
  • Special Features Low current down to 0.1uA, Input fuse protection and mis-connection warnings
  • Manufacturers Warranty Length 1 yr.
  • Peak Hold No
  • Data Hold Yes
  • Standards CE, CUL, US
  • Auto Power Off Yes
  • Interface None
  • Max. AC Volts 750
  • Diode Test Yes
  • AC Response TRMS
  • Max. DC Volts 1,000
  • Max. AC Amps 20
  • Max. DC Amps 20
  • Multimeter Style Full Size - Basic Features
  • Calibration Certificate Included No
  • Instrument Safety Rating CAT III 600 V
  • Instrument Counts 2,000

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list