Skip Content
TRUE RMS MULTIMETER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TRUE RMS MULTIMETER

EXTECH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # EXTEX350
  • Mfr. Model # EX350
  • UNSPSC # 41113630
  • CATALOGUE PAGE # 1236
  • Shipping Weight 1.0 lbs

Technical Specs

  • Battery Type AA
  • Bar Graph No
  • Basic DC Accuracy +/-0.50%
  • Includes Test Leads, Battery, Instructions
  • Item Digital Multimeter
  • Min./Max. Memory Yes
  • Audible Continuity Yes
  • Display Backlit LCD
  • Data Hold Yes
  • Auto Ranging Yes
  • Auto Power Off Yes
  • Data Logging No
  • Duty Cycle Yes
  • Special Features Built In NCV Detector, LoZ, Low Pass Filter, Min/Max
  • Peak Hold No
  • Standards CE
  • Interface No
  • Capacitance Range 1 nF to 60 mF
  • AC Response True RMS
  • Max. AC Volts 600
  • Diode Test Yes
  • Max. AC Amps 10
  • Max. DC Amps 10
  • Max. DC Volts 600
  • Max. Ohms 40M Ohms
  • Multimeter Style Full Size
  • Instrument Counts 4,000
  • Instrument Safety Rating CAT III 600 V
  • Instrument Frequency Counter Range 0.001 Hz - 10 MHz
  • Temp. Range No Temp
  • Series EXTECH (R) EX350
  • Manufacturers Warranty Length 1 yr.
  • Calibration Certificate Included No

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list