Skip Content
TRUE RMS MULTIMETER W/ TEMPERTURE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TRUE RMS MULTIMETER W/ TEMPERTURE

EXTECH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # EXTEX355
  • Mfr. Model # EX355
  • UNSPSC # 41113630
  • CATALOGUE PAGE # 1236
  • Shipping Weight 1.0 lbs

Technical Specs

  • Bar Graph No
  • Basic DC Accuracy +/-0.50%
  • Battery Type AA
  • Includes Test Leads, Batteries, General Purpose Bead Wire Temperature Probe and Instructions
  • Item Digital Multimeter
  • Min./Max. Memory Yes
  • Audible Continuity Yes
  • Temp. Range -40 Degrees - 1,832 Degrees F (-40 Degrees - 1,000 Degrees C)
  • Auto Ranging Yes
  • Data Logging No
  • Display Backlit LCD
  • Special Features Built In NCV Detector, LoZ, Low Pass Filter, Type K Temperature Min/Max
  • Duty Cycle Yes
  • Data Hold Yes
  • Capacitance Range 1 nF to 60 mF
  • Peak Hold No
  • Auto Power Off Yes
  • Standards CE
  • Diode Test Yes
  • Interface No
  • AC Response True RMS
  • Max. AC Volts 600
  • Max. AC Amps 10
  • Max. DC Amps 10
  • Max. DC Volts 600
  • Max. Ohms 60 M Ohms
  • Multimeter Style Full Size
  • Instrument Counts 6,000
  • Instrument Frequency Counter Range 0.001 Hz - 10 MHz
  • Instrument Safety Rating CAT III 600 V
  • Series EXTECH (R) EX355
  • Manufacturers Warranty Length 1 yr.
  • Calibration Certificate Included No

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list