TRUE RMS AUTORANGING MULTIMETER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

Available only while supplies last. Quantities may be limited.

TRUE RMS AUTORANGING MULTIMETER

EXTECH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # EXTEX210T
  • Mfr. Model # EX210T
  • UNSPSC # 41113630
  • CATALOGUE PAGE # 1236
  • Shipping Weight 1.16 lbs

Product Details

True RMS autoranging multimeter. Digital mini multimeters feature TRMS measurement for better accuracy when measuring distorted waveforms or noisy lines plus input fuse protection, a 2,000 count backlit, Max and Data Hold, and Auto Power Off. Features a b

Technical Specs

  • Basic DC Accuracy +/-0.5%
  • Battery Type 9V
  • Item Digital Multimeter
  • Includes Instructions, Test Leads and 9 V Battery
  • Temp. Range -5 Degrees - 446 Degrees F (-20 Degrees - 230 Degrees C)
  • Min./Max. Memory Yes
  • Audible Continuity Yes
  • Auto Ranging Yes
  • Display Backlit Dual LCD
  • Special Features Input Fuse Protection, Max Hold, Auto Power Off and Data Hold Function
  • Auto Power Off Yes
  • Standards CE
  • Data Hold Yes
  • Diode Test Yes
  • AC Response True RMS
  • Max. AC Amps 10
  • Max. DC Volts 600
  • Max. AC Volts 600
  • Max. Ohms 20 M Ohms
  • Multimeter Style Full Size
  • Max. DC Amps 10
  • Instrument Counts 2,000
  • Instrument Safety Rating CAT III 600 V
  • Manufacturers Warranty Length 1 yr.
  • NIST Certification By FLIR
  • Bar Graph No
  • Data Logging No
  • Series EXTECH (R) EX210T
  • Peak Hold No
  • Interface None
  • Calibration Certificate Included No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list