!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
TRUE RMS 60A AC CLAMP METER

TRUE RMS 60A AC CLAMP METER

EXTECH

TRUE RMS 60A AC CLAMP METER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
TRUE RMS 60A AC CLAMP METER

TRUE RMS 60A AC CLAMP METER

EXTECH

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $242.41 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/2023?hybris=true
  • Item # EXTMA61
  • Mfr. Model # MA61
  • UNSPSC # 41113637
  • CATALOGUE PAGE # N/A
  • Shipping Weight 8.0 lbs

Technical Specs

  • Item Clamp Meter
  • Safety Rating CAT IV 600 V, CAT III 300 V
  • Maximum AC Current Measurement 1,000 A
  • Maximum DC Current Measurement Not Applicable
  • Current Leakage Testing No
  • Dustproof No
  • Thermal Imaging No
  • Bluetooth Compatible No
  • Jaw Style Clamp On
  • Special Features Built-In NCV Detetctor, Low Pass Filter
  • Basic DC Voltage Accuracy +/-0.70%
  • Basic DC Current Accuracy +/-2.00%
  • Frequency Measurement Accuracy +/-0.10%
  • Display Type Backlit LCD
  • AC Current Measurement Resolution 0.1 mA
  • Auto Power Off Yes
  • Bar Graph Included No
  • Battery Access Yes
  • Calibration Frequency 50/60 Hz
  • DC Voltage Measurement Resolution 0.1 mV
  • Diode Test Yes
  • Frequency Measurement Resolution 0.001 Hz
  • Inrush Current Measurable No
  • Manufacturers Warranty Length 1 yr.
  • Maximum Conductor Size 300MCM
  • Maximum Resistance Measurement 60 megaohm
  • Memory No
  • Minimum AC Voltage Measurement 6 V
  • Minimum DC Current Measurement Not Applicable
  • Minimum Operating Temperature 32 Degrees F
  • Non-Contact Voltage Detector Yes
  • Overall Width 2.4 in
  • Resistance Measurement Resolution 0.1 ohm
  • Audible Continuity Yes
  • AC Response Calculation TRMS
  • Maximum AC Voltage Measurement 600 V
  • Maximum DC Voltage Measurement 600 V
  • Intrinsically Safe No
  • Data Logging Yes
  • Removable Screen No
  • Jaw Opening 0.7 in
  • Calibration Certificate Included No
  • Basic AC Voltage Accuracy +/-1.00%
  • Data Hold Yes
  • Basic AC Current Accuracy +/-2.50%
  • Capacitance Measurement Accuracy +/-10.00%
  • Resistance Measurement Accuracy +/-1.50%
  • AC Voltage Measurement Resolution 1 mV
  • Auto Ranging Yes
  • Batteries Included Yes
  • Battery Size AAA
  • Capacitance Measurement Resolution 1 pF
  • Digital/Analog Digital
  • Frequency Counter 60 kHz
  • Includes Test Leads, Carry Case, (2) AAA Batteries
  • Instrument Counts 6,000
  • Maximum Capacitance Measurement 62 mF
  • Maximum Frequency Measurement 60 kHz
  • Maximum Storage Temperature 122 Degrees F
  • Minimum AC Current Measurement 600 mA
  • Minimum Capacitance Measurement 6.2 nF
  • Minimum Frequency Measurement 10 Hz
  • Minimum Resistance Measurement 600 ohm
  • Overall Height 1.3 in
  • Peak Hold No
  • Standards CE, ETL

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list