Skip Content
TRUE RMS 600A AC CLAMP METER NCV close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TRUE RMS 600A AC CLAMP METER NCV

EXTECH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # EXTEX650
  • Mfr. Model # EX650
  • UNSPSC # 41113637
  • CATALOGUE PAGE # 1261
  • Shipping Weight 85.0 lbs

Technical Specs

  • Bar Graph No
  • Includes Test Leads, (3) AAA Batteries
  • Battery Type AAA
  • Item Clamp Meter
  • Operating Temp. 5 Degrees C - 40 Degrees C (41 Degrees F - 104 Degrees F)
  • Max. Conductor Size 350 MCM
  • Audible Continuity Yes
  • Auto Ranging Yes
  • Frequency Counter 1 MHz
  • Display LCD
  • Data Hold Yes
  • Safety Rating CAT III 600 V
  • Auto Power Off Yes
  • Peak Hold No
  • Capacitance 60 mF
  • Standards CE
  • Memory No
  • Calibration Certificate Optional
  • Counts 6,000
  • AC Current Accuracy +/-25%
  • Diode Test Yes
  • Jaw Capacity 1-3/16"
  • Non-Contact Voltage Detector Yes
  • AC Response TRMS
  • Calibration Frequency 50/60 Hz
  • Inrush Yes
  • Max. AC Volts 750
  • Max. AC Amps 600
  • Max. Ohms 60 M Ohms
  • Max. DC Volts 1,000
  • Digital/Analog Digital
  • Clamp Meter Jaw Style Clamp On
  • Special Features Built In NCV Detector, LoZ, Low Pass Filter, LED Flashlight, Min/Max
  • Manufacturers Warranty Length 1 yr.
  • Max. DC Amps 600

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list