Skip Content
TRUCK WRENCH 17SQ X35M TRM1 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TRUCK WRENCH 17SQ X35M TRM1

KEN-TOOL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KTL32551
  • Mfr. Model # 32551
  • UNSPSC # 27111700
  • CATALOGUE PAGE # 2836
  • Shipping Weight 4.5 lbs

Product Details

Constructed from 1 inch alloy steel for long lasting strength and durability. Sizes available for all SAE and metric lug nuts. Extra deep 1-1/2 inch socket. Use with KTL32318 truck wrench handle or 3/4 inch leverage bars.

Technical Specs

  • Length (In.) 16
  • Item 17 mm Square x 35 mm Hex
  • Type Metric Double End
  • Material 1" Alloy Steel
  • Sockets Included 17mm sq x 35mm

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list