TRUCK WIRE 44 CU FT BULK RED VINYL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

TRUCK WIRE 44 CU FT BULK RED VINYL

ROYAL BASKET TRUCK

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RBAR44RDBWE
  • Mfr. Model # R44RDBWE
  • UNSPSC # 24101501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 90.0 lbs

Product Details

Designed for durability. Powder coated 3/8 inch steel frame. Standard 4 inch heavy-duty polyolefin casters for added strength (6 total). Liner permanently riveted to frame. Easy clean-up with a mild detergent. Ships fully assembled. 44 cubic foot capacity.

Technical Specs

  • Material Vinyl
  • Colour Red

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list