Skip Content
TRUCK VALVE EXTENSION,7 IN, PK 10 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TRUCK VALVE EXTENSION,7 IN, PK 10

HALTEC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG33W581
  • Mfr. Model # 33W581
  • UNSPSC # 25171905
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.65 lbs

Technical Specs

  • Item Truck Valve Extension
  • Length 7"
  • Valve Size Standard Bore

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list