TRUCK U-BOAT WOOD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

TRUCK U-BOAT WOOD

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM4VMD3
  • Mfr. Model # 4VMD3
  • UNSPSC # 24101504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 124.0 lbs

Product Details

2,000-lb. load capacity. 2 rigid 8 inch polyurethane casters and 4 swivel 4 inch polyurethane casters. Shipped unassembled. Lightweight trucks turn within their own radius for greater maneuverability in tight spaces. 2 removable handles allow convenient storage. Most trucks have powder-coating.

Technical Specs

  • Colour Red
  • Finish Powder Coat
  • Gauge 10
  • Handle Type Single Bend
  • Item U-Boat Platform Truck
  • Overall Length 61"
  • Overall Height 61"
  • Load Capacity 2,000 lbs.
  • Overall Width 16"
  • Frame Material Steel
  • Caster Wheel Dia. 8"
  • Deck Length 48"
  • Deck Width 16"
  • Deck Height 11-3/4"
  • Caster Wheel Width 2"
  • Number of Caster Wheels (2) Rigid, (4) Swivel
  • Deck Material Steel/Wood
  • Caster Configuration (4) Swivel, (2) Rigid
  • Caster Wheel Material Polyurethane
  • Assembled/Unassembled Unassembled
  • Handle Pocket Location Dual Ends

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list