Skip Content
TRUCK U-BOAT WOOD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TRUCK U-BOAT WOOD

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM4VMD1
  • Mfr. Model # 4VMD1
  • UNSPSC # 24101504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 118.0 lbs

Product Details

2,000-lb. load capacity. 2 rigid 8 inch polyurethane casters and 4 swivel 4 inch polyurethane casters. Shipped unassembled. Lightweight trucks turn within their own radius for greater maneuverability in tight spaces. 2 removable handles allow convenient storage. Most trucks have powder-coating.

Technical Specs

  • Colour Red
  • Finish Powder Coat
  • Item U-Boat Platform Truck
  • Handle Type Single Bend
  • Gauge 10
  • Overall Height 61"
  • Load Capacity 2,000 lbs.
  • Overall Length 61"
  • Overall Width 16"
  • Frame Material Steel
  • Caster Wheel Dia. 8"
  • Deck Length 60"
  • Deck Width 16"
  • Deck Height 11-3/4"
  • Caster Wheel Width 2"
  • Number of Caster Wheels (2) Rigid, (4) Swivel
  • Deck Material Steel/Wood
  • Caster Configuration (2) Rigid, (4) Swivel
  • Caster Wheel Material Polyurethane
  • Assembled/Unassembled Unassembled
  • Handle Pocket Location Dual Ends

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list