Skip Content
TRUCK U-BOAT STEEL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TRUCK U-BOAT STEEL

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM4VMC6
  • Mfr. Model # 4VMC6
  • UNSPSC # 24101504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 152.0 lbs

Product Details

2,000-lb. load capacity. 2 rigid 8 inch polyurethane casters and 4 swivel 4 inch polyurethane casters. Shipped unassembled. Lightweight trucks turn within their own radius for greater maneuverability in tight spaces. 2 removable handles allow convenient storage. Most trucks have powder-coating.

Technical Specs

  • Colour Red
  • Finish Powder Coat
  • Gauge 10
  • Handle Type Double Bend
  • Item U-Boat Platform Truck
  • Load Capacity 2,000 lbs.
  • Overall Length 61-3/8"
  • Overall Height 60-1/4"
  • Overall Width 24"
  • Frame Material Steel
  • Deck Width 24"
  • Caster Wheel Dia. 8"
  • Deck Length 60"
  • Deck Height 10-3/4"
  • Caster Wheel Width 2"
  • Number of Caster Wheels (2) Rigid, (4) Swivel
  • Caster Configuration (2) Rigid, (4) Swivel
  • Deck Material Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list