TRUCK U-BOAT GALV close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

TRUCK U-BOAT GALV

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM4VMC8
  • Mfr. Model # 4VMC8
  • UNSPSC # 24101504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 105.0 lbs

Product Details

2,000-lb. load capacity. 2 rigid 8 inch polyurethane casters and 4 swivel 4 inch polyurethane casters. Shipped unassembled. Lightweight trucks turn within their own radius for greater maneuverability in tight spaces. 2 removable handles allow convenient storage. Most trucks have powder-coating.

Technical Specs

  • Colour Gray
  • Finish Galvanized
  • Gauge 10
  • Handle Type Single Bend
  • Item U-Boat Platform Truck
  • Load Capacity 2,000 lbs.
  • Overall Length 60-1/4"
  • Overall Height 60-1/4"
  • Overall Width 16"
  • Caster Wheel Dia. 8"
  • Frame Material Steel
  • Deck Length 60"
  • Deck Width 16"
  • Deck Height 10-3/4"
  • Caster Wheel Width 2"
  • Caster Configuration (4) Swivel, (2) Rigid
  • Number of Caster Wheels (2) Rigid, (4) Swivel
  • Deck Material Steel
  • Caster Wheel Material Polyurethane
  • Assembled/Unassembled Unassembled
  • Handle Pocket Location Dual Ends

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list