Skip Content
TRUCK TIRE SPREADER T54 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TRUCK TIRE SPREADER T54

KEN-TOOL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KTL31554
  • Mfr. Model # 31554
  • UNSPSC # 25171718
  • CATALOGUE PAGE # N/A
  • Shipping Weight 8.01 lbs

Technical Specs

  • Item Tire Spreader
  • Features Ratchet Action
  • Material Steel
  • Number of Pieces 2
  • Used For Truck Tires
  • Spreading Range 3-1/2"- 14"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list