Skip Content
TRUCK TILTING WORK SOLID STEEL DECK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TRUCK TILTING WORK SOLID STEEL DECK

VESTIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VESTWT2448S
  • Mfr. Model # TWT2448S
  • UNSPSC # 24101501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 181.0 lbs

Technical Specs

  • Colour Blue
  • Finish Powder Coated
  • Item Tilting Work Truck with Solid Steel Deck
  • Load Capacity 500 lbs.
  • Overall Length 76-3/4"
  • Overall Height 31-1/4"
  • Overall Width 36"
  • Caster Wheel Type Rigid
  • Caster Wheel Material Urethane Foam
  • Caster Wheel Dia. 15"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list