Skip Content
TRUCK STOCK STEEL EASY-ACCESS 18 W close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TRUCK STOCK STEEL EASY-ACCESS 18 W

VESTIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VESEASY-A1836
  • Mfr. Model # EASY-A1836
  • UNSPSC # 24101501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 82.0 lbs

Product Details

Unique two shelf design features three support legs to allow for easier access to bottom shelf. Ergonomic chrome plated push handles.Two rigid and two locking swivel ball bearing poly casters 5 inch by 1-1/4 inch are standard. WT models feature a bolt-on writing surface with hinged top.

Technical Specs

  • Colour Blue
  • Gauge 10
  • Handle Type Double Chrome Plated Ergonomic
  • Finish Painted
  • Item Easy-Access Steel Stock Truck
  • Load Capacity 1,200 lbs., (660 lbs. per shelf)
  • Overall Height 36"
  • Overall Length 42-3/8"
  • Overall Width 18-1/2"
  • Frame Material Steel
  • Extended Length 42-3/8"
  • Deck Length 36"
  • Deck Width 18"
  • Caster Wheel Dia. 5"
  • Deck Height 7-3/4"
  • Caster Wheel Width 1-1/4"
  • Number of Caster Wheels 4
  • Caster Configuration (2) Rigid, (2) Locking Swivel, Poly
  • Deck Material Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list