Skip Content
TRUCK STOCK EASY-ACCESS W/TBL 48 L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TRUCK STOCK EASY-ACCESS W/TBL 48 L

VESTIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VESEASY-A2448WT
  • Mfr. Model # EASY-A2448WT
  • UNSPSC # 24101501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 115.0 lbs

Product Details

Unique two shelf design features three support legs to allow for easier access to bottom shelf. Ergonomic chrome plated push handles.Two rigid and two locking swivel ball bearing poly casters 5 inch by 1-1/4 inch are standard. WT models feature a bolt-on writing surface with hinged top.

Technical Specs

  • Colour Blue
  • Finish Painted
  • Gauge 10
  • Handle Type Double Chrome Plated Ergonomic
  • Item Easy-Access Steel Stock Truck
  • Includes Bolt-on Writing Surface w/ Lockable Storage Box
  • Load Capacity 1,200 lbs., (600 lbs. per shelf)
  • Overall Height 54"
  • Overall Width 24"
  • Overall Length 53-1/2"
  • Caster Wheel Dia. 5"
  • Frame Material Steel
  • Extended Length 53-1/2"
  • Deck Length 48"
  • Deck Width 24"
  • Deck Height 7-3/4"
  • Deck Material Steel
  • Caster Wheel Width 1-1/4"
  • Number of Caster Wheels 4
  • Caster Configuration (2) Rigid, (2) Locking Swivel, Poly

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list