Skip Content
TRUCK STEEL SIDE-HNDL W/BRAKE 20X36 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TRUCK STEEL SIDE-HNDL W/BRAKE 20X36

VESTIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VESTRS2036SH-FB
  • Mfr. Model # TRS2036SH-FB
  • UNSPSC # 24101514
  • CATALOGUE PAGE # N/A
  • Shipping Weight 53.0 lbs

Technical Specs

  • Finish Double Painted
  • Colour Blue
  • Handle Type Dual
  • Includes Rubber Protective Buffer Strip
  • Item Low Noise Steel Platform Truck
  • Load Capacity 660 lbs.
  • Overall Height 34-3/4"
  • Overall Length 38-1/4"
  • Overall Width 24"
  • Frame Material Steel
  • Extended Length 38-1/4"
  • Deck Length 34-1/2"
  • Deck Height 8-1/4"
  • Caster Wheel Dia. 5"
  • Deck Width 19-3/4"
  • Caster Wheel Width 1-1/2"
  • Number of Caster Wheels 4
  • Caster Configuration (2) Rigid, (2) Swivel Rubber
  • Deck Material Non-Slip PVC Surface on Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list