TRUCK STEEL SIDE-HANDLES 20X36 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

TRUCK STEEL SIDE-HANDLES 20X36

VESTIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VESTRS2036SH
  • Mfr. Model # TRS2036SH
  • UNSPSC # 24101514
  • CATALOGUE PAGE # N/A
  • Shipping Weight 51.0 lbs

Technical Specs

  • Handle Type Dual
  • Colour Blue
  • Finish Double Painted
  • Includes Rubber Protective Buffer Strip
  • Item Low Noise Steel Platform Truck
  • Load Capacity 660 lbs.
  • Overall Height 34-3/4"
  • Overall Length 34-1/2"
  • Overall Width 24"
  • Frame Material Steel
  • Caster Wheel Dia. 5"
  • Extended Length 34-1/2"
  • Deck Length 34-1/2"
  • Deck Width 19-3/4"
  • Deck Height 8-1/4"
  • Caster Wheel Width 1-1/2"
  • Deck Material Non-Slip PVC Surface on Steel
  • Caster Configuration (2) Rigid, (2) Swivel Rubber
  • Number of Caster Wheels 4

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list