Skip Content
TRUCK STEEL MESH-SIDE W/BRAKE 18X27 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TRUCK STEEL MESH-SIDE W/BRAKE 18X27

VESTIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VESTRS1827M-FB
  • Mfr. Model # TRS1827M-FB
  • UNSPSC # 24101514
  • CATALOGUE PAGE # N/A
  • Shipping Weight 46.0 lbs

Technical Specs

  • Handle Type Dual
  • Finish Double Painted
  • Includes Rubber Protective Buffer Strip
  • Colour Blue
  • Item Low Noise Steel Platform Truck
  • Load Capacity 330 lbs.
  • Overall Height 33-3/8"
  • Overall Length 32-5/8"
  • Overall Width 18-7/8"
  • Extended Length 32-5/8"
  • Frame Material Steel
  • Caster Wheel Dia. 4"
  • Deck Width 14-7/8"
  • Deck Length 26-5/8"
  • Number of Caster Wheels 4
  • Caster Wheel Width 1-1/4"
  • Deck Height 5-1/2"
  • Deck Material Non-Slip PVC Surface on Steel
  • Caster Configuration (2) Rigid, (2) Swivel Rubber

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list