Skip Content
TRUCK STAINLESS FOLDING HANDLE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TRUCK STAINLESS FOLDING HANDLE

WESCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WES270458
  • Mfr. Model # 270458
  • UNSPSC # 24101501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 37.0 lbs

Technical Specs

  • Gauge 18
  • Handle Type Folding
  • Colour Gray
  • Item Folding Handle Platform Truck
  • Load Capacity 770 lb.
  • Overall Height 34"
  • Overall Length 34"
  • Overall Width 22-1/2"
  • Deck Length 34"
  • Deck Width 22-1/2"
  • Caster Wheel Dia. 5"
  • Deck Height 34"
  • Caster Wheel Width 1"
  • Number of Caster Wheels 4

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List