Skip Content
TRUCK SADDLE BOX STEEL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

TRUCK SADDLE BOX STEEL

WEATHER GUARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WGU126-3-02
  • Mfr. Model # 126-3-02
  • UNSPSC # 24112401
  • CATALOGUE PAGE # 3256
  • Shipping Weight 133.0 lbs

Technical Specs

  • Colour White
  • Gauge 18
  • Includes (2) Keys
  • Mounting Style Crimp-Free, Drill-Free Clamped Brackets
  • Item Truck Box
  • Lid Style Single
  • Overall Depth 20-1/4"
  • Overall Height 18-1/2"
  • Overall Width 71-1/2"
  • Locking System Keyed
  • Latch Mechanism Push-Button
  • Storage Capacity 11.3 cu. ft.
  • Features Automotive Style Latch with Smooth 1-Touch Opening, Latch Linkage Protection, 1-Touch Latch Mechanism, Automotive Style Latching System, Extreme Protection Lock, Tamper-Resistant Retracting Lock
  • Body Material Steel
  • Cover Material Steel
  • Lid Type Non-Adjustable
  • Lid Hinge Yes
  • Weather Resistant Yes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list