Skip Content
TRUCK SADDLE BOX LO-PROFILE AL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TRUCK SADDLE BOX LO-PROFILE AL

WEATHER GUARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WGU131-5-01
  • Mfr. Model # 131-5-01
  • UNSPSC # 24112401
  • CATALOGUE PAGE # 3256
  • Shipping Weight 86.0 lbs

Technical Specs

  • Colour Black
  • Gauge 16
  • Overall Depth 20-1/4"
  • Includes Tray, (2) Keys
  • Item Truck Box
  • Lid Style Single
  • Mounting Style Crimp-Free, Drill-Free Clamped Brackets
  • Overall Height 18-5/8"
  • Overall Width 66"
  • Latch Mechanism Push-Button
  • Locking System Keyed
  • Storage Capacity 8.7 cu. ft.
  • Features Extreme Protection Lock - Protects Against Break-Ins and has Tamper-Resistant Retracting Lock, Automotive Style Latch with Smooth 1-Touch Opening, Latch Linkage Protection, Latch Linking Protection
  • Body Material Diamond Tread Aluminum
  • Cover Material Aluminum
  • Lid Hinge Yes
  • Lid Type Non-Adjustable
  • Weather Resistant Yes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list