!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
TRUCK SADDLE BOX LO-PROFILE AL

TRUCK SADDLE BOX LO-PROFILE AL

WEATHER GUARD

TRUCK SADDLE BOX LO-PROFILE AL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
TRUCK SADDLE BOX LO-PROFILE AL

TRUCK SADDLE BOX LO-PROFILE AL

WEATHER GUARD

https://catalogue.grainger.ca/2023?hybris=true
  • Item # WGU131-0-01
  • Mfr. Model # 131-0-01
  • UNSPSC # 24112401
  • CATALOGUE PAGE # 411
  • Shipping Weight 86.0 lbs

Technical Specs

  • Item Crossover Box
  • Lid Style Single
  • Overall Depth 20-1/4"
  • Storage Capacity 8.7 cu. ft.
  • Mounting Style Crimp-Free, Drill-Free Clamped Brackets
  • Latch Mechanism Push-Button
  • Body Material Diamond Tread Aluminum
  • Lid Type Non-Adjustable
  • Lid Hinge Yes
  • Colour Silver
  • Overall Width 66"
  • Overall Height 18-5/8"
  • Gauge 16
  • Locking System Keyed
  • Includes Tray, (2) Keys
  • Cover Material Aluminum
  • Features Tamper-resistant, retracting EXTREME PROTECTION(R) Lock, Full Weather Seal, Welded Reinforced Construction
  • Weather Resistant Yes

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list