Skip Content
TRUCK RAMPS,STEEL,40,000 LB,PR 1 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

TRUCK RAMPS,STEEL,40,000 LB,PR 1

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW1AVP9
  • Mfr. Model # 1AVP9
  • UNSPSC # 24101615
  • CATALOGUE PAGE # 2915
  • Shipping Weight 305.15 lbs

Technical Specs

  • Length 49-1/4"
  • Height 9-1/2"
  • Item Truck Ramps
  • Type Steel
  • Width 13-1/2"
  • Load Capacity 40,000 lbs.
  • Material Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list