Skip Content
TRUCK PLATFRM STEEL TWO-SHELF 19X27 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TRUCK PLATFRM STEEL TWO-SHELF 19X27

VESTIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VESTRS19272
  • Mfr. Model # TRS19272
  • UNSPSC # 24101514
  • CATALOGUE PAGE # N/A
  • Shipping Weight 36.0 lbs

Technical Specs

  • Handle Type Single
  • Finish Double Painted
  • Colour Blue
  • Load Capacity 330 lbs.
  • Item Low Noise Steel Platform Truck
  • Includes Rubber Protective Buffer Strip
  • Overall Length 29-7/8"
  • Overall Height 33-5/8"
  • Overall Width 19"
  • Frame Material Steel
  • Extended Length 29-7/8"
  • Deck Length 26-1/8"
  • Caster Wheel Dia. 4"
  • Deck Height 5-1/2"
  • Deck Width 17-1/2"
  • Deck Material Non-Slip PVC Surface on Steel
  • Number of Caster Wheels 4
  • Caster Configuration (2) Rigid, (2) Swivel Rubber
  • Caster Wheel Width 1-1/4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list