Skip Content
TRUCK PLATFORM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TRUCK PLATFORM

RAYMOND PRODUCTS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RAY3967
  • Mfr. Model # 3967
  • UNSPSC # 24101504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 114.0 lbs

Technical Specs

  • Colour Gray
  • Finish Powder Coated
  • Gauge 12
  • Handle Type Removable
  • Item Platform Truck
  • Load Capacity 2400 lb.
  • Overall Height 43"
  • Overall Length 54"
  • Overall Width 30"
  • Caster Wheel Dia. 8"
  • Deck Length 54"
  • Deck Height 11-3/4"
  • Caster Wheel Width 2"
  • Deck Width 30"
  • Number of Caster Wheels 4
  • Frame Material Steel
  • Deck Material Steel
  • Caster Wheel Material Quiet Poly
  • Assembled/Unassembled Unassembled
  • Caster Configuration (2) Rigid, (4) Swivel
  • Handle Pocket Location Dual Ends

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list