Skip Content
TRUCK PLATFORM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TRUCK PLATFORM

RAYMOND PRODUCTS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RAY3950
  • Mfr. Model # 3950
  • UNSPSC # 24101504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 106.0 lbs

Technical Specs

  • Colour Gray
  • Finish Powder Coated
  • Gauge 12
  • Handle Type Removable
  • Item Platform Truck
  • Load Capacity 2400 lb.
  • Overall Height 40"
  • Caster Wheel Dia. 5"
  • Overall Width 30"
  • Overall Length 54"
  • Deck Width 30"
  • Deck Length 54"
  • Deck Height 8-1/2"
  • Caster Wheel Width 2"
  • Number of Caster Wheels 4

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list