Skip Content
TRUCK PLATFORM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

TRUCK PLATFORM

RAYMOND PRODUCTS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RAY3942
  • Mfr. Model # 3942
  • UNSPSC # 24101504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 60.0 lbs

Technical Specs

  • Finish Vinyl
  • Colour Red
  • Gauge 14
  • Handle Type Removable
  • Item Platform Truck
  • Overall Length 36"
  • Extended Length 37-1/4"
  • Load Capacity 850 lb.
  • Overall Height 43"
  • Overall Width 24"
  • Caster Wheel Dia. 4"
  • Deck Length 36"
  • Deck Width 24"
  • Caster Wheel Width 1-1/4"
  • Deck Height 7-1/2"
  • Number of Caster Wheels 4

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list