Skip Content
TRUCK PLATFORM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TRUCK PLATFORM

RAYMOND PRODUCTS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RAY3941
  • Mfr. Model # 3941
  • UNSPSC # 24101504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 56.0 lbs

Technical Specs

  • Handle Type Removable
  • Finish Vinyl
  • Colour Red
  • Item Platform Truck
  • Gauge 14
  • Overall Length 36"
  • Overall Height 43"
  • Load Capacity 850 lb.
  • Overall Width 24"
  • Deck Length 36"
  • Extended Length 37-1/4"
  • Deck Width 24"
  • Caster Wheel Dia. 4"
  • Caster Wheel Width 1-1/4"
  • Deck Height 7-1/2"
  • Number of Caster Wheels 4

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list