Skip Content
TRUCK PLATFORM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TRUCK PLATFORM

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM3BE81
  • Mfr. Model # 3BE81
  • UNSPSC # 24101505
  • CATALOGUE PAGE # 1919
  • Shipping Weight 1.0 lbs

Product Details

Utility cart, heavy-duty platform truck, 4,000 pound load capacity, 24 inch x 48 inch deck size. Pneumatic wheel size 8 inch x 2 inch.

Technical Specs

  • Finish Powder Coated
  • Gauge 12
  • Colour Red
  • Includes Mounting Hardware
  • Handle Type Removable
  • Item Platform Truck
  • Load Capacity 4000 lbs.
  • Overall Height 42-1/4"
  • Frame Material Steel
  • Overall Width 24"
  • Caster Wheel Dia. 8"
  • Overall Length 48"
  • Deck Length 48"
  • Deck Width 24"
  • Deck Height 11-1/4"
  • Caster Wheel Width 2"
  • Number of Caster Wheels 4
  • Caster Configuration (2) Rigid, (2) Swivel
  • Caster Wheel Material Polyurethane
  • Handle Pocket Location Dual Ends

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list