Skip Content
TRUCK PLATFORM W/SCALE 24X48 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TRUCK PLATFORM W/SCALE 24X48

VESTIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VESSPT2448SCL
  • Mfr. Model # SPT2448SCL
  • UNSPSC # 24101514
  • CATALOGUE PAGE # N/A
  • Shipping Weight 228.0 lbs

Product Details

Steel platform truck with solid, smooth steel deck is all welded and features structural reinforcement underneath for extra strength. Includes one removable high-polished steel handle, scale, and rolls smoothly casters. Comes standard with a floor lock and a durable blue powder coat finish.

Technical Specs

  • Colour Blue
  • Handle Type Removable Chrome Plated Steel
  • Finish Powder Coated
  • Includes Floor Lock, Scale
  • Item Steel Platform Truck
  • Load Capacity 3,600 lbs.
  • Overall Height 40"
  • Overall Width 24"
  • Frame Material Steel
  • Overall Length 52-3/8"
  • Caster Wheel Dia. 8"
  • Extended Length 52-3/8"
  • Deck Length 48"
  • Caster Wheel Width 2"
  • Deck Height 15-1/16"
  • Deck Width 24"
  • Number of Caster Wheels 4
  • Caster Configuration (2) Rigid, (2) Swivel Glass-Filled Nylon
  • Deck Material Steel

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list