!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
TRUCK PLATFORM STEEL 24X31

TRUCK PLATFORM STEEL 24X31

VESTIL

TRUCK PLATFORM STEEL 24X31 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
TRUCK PLATFORM STEEL 24X31

TRUCK PLATFORM STEEL 24X31

VESTIL

https://catalogue.grainger.ca/2023?hybris=true
  • Item # VESTRS2431
  • Mfr. Model # TRS2431
  • UNSPSC # 24101514
  • CATALOGUE PAGE # N/A
  • Shipping Weight 42.0 lbs

Technical Specs

  • Item Low Noise Steel Platform Truck
  • Overall Height 34"
  • Overall Width 24"
  • Deck Height 8-1/4"
  • Deck Width 22-3/8"
  • Handle Type Folding
  • Includes Rubber Protective Buffer Strip
  • Caster Wheel Dia. 5 in
  • Load Capacity 660 lbs.
  • Overall Length 36"
  • Deck Material Non-Slip PVC Surface on Steel
  • Deck Length 30-3/8"
  • Frame Material Steel
  • Colour Blue
  • Extended Length 36"
  • Caster Wheel Width 1-1/2"

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list