TRUCK PLATFORM POLYPROPYLENE 24X31 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

TRUCK PLATFORM POLYPROPYLENE 24X31

VESTIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VESTRP2431
  • Mfr. Model # TRP2431
  • UNSPSC # 24101514
  • CATALOGUE PAGE # N/A
  • Shipping Weight 33.0 lbs

Technical Specs

  • Colour Blue
  • Finish Molded Plastic
  • Handle Type Folding
  • Includes Safety Protection over Handle Hinges
  • Overall Height 34-1/4"
  • Load Capacity 660 lbs.
  • Item Low Noise and Lightweight Plastic Platform Truck
  • Overall Length 39-1/4"
  • Overall Width 23-5/8"
  • Frame Material Steel
  • Deck Length 30-3/4"
  • Caster Wheel Dia. 5"
  • Deck Width 23-5/8"
  • Extended Length 35-1/4"
  • Deck Height 8-3/8"
  • Caster Wheel Width 1-1/2"
  • Number of Caster Wheels 4
  • Caster Configuration (2) Rigid, (2) Swivel Rubber
  • Deck Material Anti-Skidding Plastic

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list