TRUCK PLATFORM POLY TWO-SHELF 18X24 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

TRUCK PLATFORM POLY TWO-SHELF 18X24

VESTIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VESTRP18242
  • Mfr. Model # TRP18242
  • UNSPSC # 24101514
  • CATALOGUE PAGE # N/A
  • Shipping Weight 27.0 lbs

Technical Specs

  • Colour Blue
  • Finish Molded Plastic
  • Handle Type Single
  • Includes Safety Protection over Handle Hinges
  • Item Low Noise and Lightweight Plastic Platform Truck
  • Load Capacity 330 lbs.
  • Overall Length 27-7/8"
  • Overall Height 33-7/8"
  • Overall Width 17-7/8"
  • Frame Material Steel
  • Extended Length 27-7/8"
  • Caster Wheel Dia. 4"
  • Deck Length 26-1/8"
  • Deck Width 17-7/8"
  • Deck Height 5-5/8"
  • Caster Wheel Width 1-1/4"
  • Caster Configuration (2) Rigid, (2) Swivel Rubber
  • Deck Material Anti-Skidding Plastic
  • Number of Caster Wheels 4

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list