TRUCK PLATFORM POLY MESH-SIDE 23X34 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

TRUCK PLATFORM POLY MESH-SIDE 23X34

VESTIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VESTRP2334M
  • Mfr. Model # TRP2334M
  • UNSPSC # 24101514
  • CATALOGUE PAGE # N/A
  • Shipping Weight 60.0 lbs

Technical Specs

  • Finish Molded Plastic
  • Handle Type Dual
  • Includes Safety Protection over Handle Hinges
  • Colour Blue
  • Item Low Noise and Lightweight Plastic Platform Truck
  • Overall Length 38-1/2"
  • Overall Width 24-1/2"
  • Load Capacity 660 lbs.
  • Overall Height 35-7/8"
  • Extended Length 38-1/2"
  • Frame Material Steel
  • Caster Wheel Dia. 5"
  • Deck Length 38-1/2"
  • Deck Width 24-1/2"
  • Caster Wheel Width 1-1/2"
  • Deck Height 8-3/8"
  • Number of Caster Wheels 4
  • Deck Material Anti-Skidding Plastic
  • Caster Configuration (2) Rigid, (2) Swivel Rubber

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list