Skip Content
TRUCK PLATFORM POLY MESH-SIDE 18X27 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TRUCK PLATFORM POLY MESH-SIDE 18X27

VESTIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VESTRP1827M
  • Mfr. Model # TRP1827M
  • UNSPSC # 24101514
  • CATALOGUE PAGE # N/A
  • Shipping Weight 42.0 lbs

Technical Specs

  • Colour Blue
  • Handle Type Dual
  • Includes Safety Protection over Handle Hinges
  • Finish Molded Plastic
  • Item Low Noise and Lightweight Plastic Platform Truck
  • Load Capacity 330 lbs.
  • Overall Length 32-1/2"
  • Overall Height 34"
  • Overall Width 19-1/4"
  • Frame Material Steel
  • Caster Wheel Dia. 5"
  • Extended Length 32-1/2"
  • Deck Length 24-3/8"
  • Deck Width 17-3/8"
  • Deck Height 8-3/8"
  • Caster Wheel Width 1-1/2"
  • Deck Material Anti-Skidding Plastic
  • Number of Caster Wheels 4
  • Caster Configuration (2) Rigid, (2) Swivel Rubber

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list