Skip Content
TRUCK PLATFORM PLASTIC FLD HDL25X37 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TRUCK PLATFORM PLASTIC FLD HDL25X37

VESTIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VESFPT2537
  • Mfr. Model # FPT2537
  • UNSPSC # 24101514
  • CATALOGUE PAGE # 1921
  • Shipping Weight 42.0 lbs

Product Details

Plastic platform truck with fold down handle is tough, high impact-resistant plastic construction is virtually maintenance free and will not rust, dent, chip, or discolour. A lip runs along the perimeter of the deck to help retain cargo. Fold down steel handle for storage.

Technical Specs

  • Colour Green
  • Handle Type Fold Down
  • Finish Plastic
  • Includes 1/2" Lip
  • Overall Height 13"
  • Load Capacity 500 lbs.
  • Item Plastic Platform Trucks with Fold Down Handle
  • Overall Length 37"
  • Overall Width 25"
  • Frame Material Plastic and Steel
  • Extended Length 37"
  • Caster Wheel Dia. 6"
  • Deck Length 37"
  • Deck Width 25"
  • Number of Caster Wheels 4
  • Deck Height 8"
  • Deck Material Plastic
  • Caster Wheel Width 1-1/2"
  • Caster Configuration (2) Rigid, (2) Swivel
  • Caster Wheel Material Poly-On-Poly

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list