TRUCK PLATFORM PLASTIC FLD HDL21X33 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

TRUCK PLATFORM PLASTIC FLD HDL21X33

VESTIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VESFPT2133
  • Mfr. Model # FPT2133
  • UNSPSC # 24101514
  • CATALOGUE PAGE # 1921
  • Shipping Weight 31.92 lbs

Product Details

Plastic platform truck with fold down handle is tough, high impact-resistant plastic construction is virtually maintenance free and will not rust, dent, chip, or discolour. A lip runs along the perimeter of the deck to help retain cargo. Fold down steel handle for storage.

Technical Specs

  • Colour Green
  • Handle Type Fold Down
  • Includes 1/2" Lip
  • Finish Plastic
  • Item Plastic Platform Trucks with Fold Down Handle
  • Load Capacity 500 lbs.
  • Overall Height 11"
  • Overall Length 33"
  • Overall Width 21"
  • Frame Material Plastic and Steel
  • Deck Length 33"
  • Extended Length 33"
  • Caster Wheel Dia. 4"
  • Deck Width 21"
  • Deck Height 6-1/2"
  • Caster Wheel Width 1-1/4"
  • Deck Material Plastic
  • Caster Configuration (2) Rigid, (2) Swivel
  • Number of Caster Wheels 4
  • Caster Wheel Material Poly-On-Poly

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list