Skip Content
TRUCK PLATFORM PLASTIC 3-SHLF 18X28 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

TRUCK PLATFORM PLASTIC 3-SHLF 18X28

VESTIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VESPSC18283
  • Mfr. Model # PSC18283
  • UNSPSC # 24101514
  • CATALOGUE PAGE # N/A
  • Shipping Weight 32.0 lbs

Technical Specs

  • Colour Blue
  • Finish Heavy-Duty Polyurethane
  • Includes Three Shelves
  • Handle Type Steel
  • Load Capacity 500 lbs.
  • Item Three Shelf Plastic Platform Cart
  • Overall Height 38-3/4"
  • Overall Length 29"
  • Frame Material Steel
  • Overall Width 18-1/4"
  • Extended Length 29"
  • Caster Wheel Dia. 4"
  • Deck Length 28"
  • Deck Width 18"
  • Caster Wheel Width 1-1/4"
  • Deck Material Plastic
  • Number of Caster Wheels 4
  • Deck Height Lower Deck: 5-3/4", Middle Deck: 17-1/2", Top Deck: 29"
  • Caster Configuration (4) Swivel, Rubber

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list