Skip Content
TRUCK PLATFORM PLASTIC 2-HANDLE 2K close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TRUCK PLATFORM PLASTIC 2-HANDLE 2K

VESTIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VESPPT2-42
  • Mfr. Model # PPT2-42
  • UNSPSC # 24101514
  • CATALOGUE PAGE # N/A
  • Shipping Weight 158.0 lbs

Product Details

Heavy-duty plastic platform truck will not rust, discolor, or warp. Maintenance free and easy to clean. Honeycomb construction is reinforced for longer life. Extra square steel tube underneath platform to reinforce deck strength. Four (4) wheel unit rolls smoothly on polyurethane casters.

Technical Specs

  • Colour Gray
  • Finish Plastic
  • Handle Type (2) Ergonomic
  • Item Heavy-Duty Plastic Platform Truck
  • Load Capacity 2,000 lbs.
  • Overall Height 44-1/2"
  • Frame Material Steel
  • Overall Length 60"
  • Extended Length 60"
  • Caster Wheel Dia. 6"
  • Overall Width 30"
  • Deck Width 30"
  • Deck Length 60"
  • Caster Wheel Width 2"
  • Deck Height 10-1/4"
  • Number of Caster Wheels 4
  • Deck Material Plastic
  • Caster Configuration (2) Rigid, (2) Swivel Polyurethane

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list