Skip Content
TRUCK PLATFORM PLASTIC 1-HANDLE 3K close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TRUCK PLATFORM PLASTIC 1-HANDLE 3K

VESTIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VESPPT3-61
  • Mfr. Model # PPT3-61
  • UNSPSC # 24101514
  • CATALOGUE PAGE # N/A
  • Shipping Weight 169.0 lbs

Product Details

Heavy-duty plastic platform truck will not rust, discolour, or warp. Maintenance free and easy to clean. Honeycomb construction is reinforced for longer life. Extra square steel tube underneath platform to reinforce deck strength. Six (6) wheel unit rolls smoothly on polyurethane casters.

Technical Specs

  • Colour Gray
  • Handle Type Ergonomic
  • Finish Plastic
  • Item Heavy-Duty Plastic Platform Truck
  • Overall Height 39-1/2"
  • Load Capacity 3,000 lbs.
  • Overall Length 61-1/2"
  • Frame Material Steel
  • Deck Length 60"
  • Extended Length 61-1/2"
  • Overall Width 30"
  • Deck Width 30"
  • Caster Wheel Dia. 6"
  • Caster Wheel Width 2"
  • Deck Height 10-1/4"
  • Number of Caster Wheels 6
  • Deck Material Plastic
  • Caster Configuration (2) Rigid, (4) Swivel Polyurethane

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List